STRAIGHT GRINDER 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT GRINDER 6 IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGS6000
  • Mfr. Model # GS6000
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 424
  • Shipping Weight 11.75 lbs

Product Details

Wheel Dia. 6 In.,No Load RPM 5,600,Amps @ 120V 7.0,Switch Type Two Stage Paddle Switch,Speed Type Single,Handle Design Ergonomic Soft Grip,Features Ergonomic Soft Grip Handle and Barrel, Two Stage Safety Paddle Switch, Double Insulated,Includes Wheel Cover, Wrench

Technical Specs

  • Features Maximum Durability And Ease Of Operation On The Jobsite, Ideal For Use In Constricted Spaces, Ergonomic Soft Rubber Grip
  • Includes Wheel Cover, Wrench 24, Wrench Holder, Hex Wrench 6
  • Item Straight Grinder
  • Cord Length 8 ft
  • No Load RPM 5600
  • Bearings Ball
  • Handle Design Ergonomic Soft Grip
  • Light No
  • Speed Type Single
  • Tool Weight 11.5 lbs.
  • Switch Type Two-stage Safety Paddle Switch (ac)
  • Voltage 120 VAC
  • Standards CSA Certified
  • Tool Length 23-1/4"
  • Amps 7 A
  • Wheel Dia. 6"
  • Collet Capacity 5/8" - 11 UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list