Skip Content
STRAIGHT GRINDER 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT GRINDER 5 IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGS5000
  • Mfr. Model # GS5000
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 424
  • Shipping Weight 11.5 lbs

Product Details

Wheel Dia. 5 In.,No Load RPM 5,600,Amps @ 120V 7.0,Switch Type Two Stage Paddle Switch,Speed Type Single,Handle Design Ergonomic Soft Grip,Features Ergonomic Soft Grip Handle and Barrel, Two Stage Safety Paddle Switch, Double Insulated,Includes Wheel Cover, Wrench

Technical Specs

  • Includes Wheel Cover, Wrench 24, Wrench Holder, Hex Wrench 6
  • Features Maximum Durability And Ease Of Operation On The Jobsite, Ideal For Use In Constricted Spaces, Ergonomic Soft Rubber Grip
  • Item Straight Grinder
  • Bearings Ball
  • Handle Design Ergonomic Soft Grip
  • Cord Length 8 ft
  • Light No
  • No Load RPM 5600
  • Speed Type Single
  • Switch Type Two-stage Safety Paddle Switch (ac)
  • Tool Weight 11.1 lbs.
  • Voltage 120 VAC
  • Amps 7 A
  • Standards CSA Certified
  • Tool Length 23-1/4"
  • Wheel Dia. 5"
  • Collet Capacity 1/4"
  • Arbor Hole 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list