Skip Content
STRAIGHT-EDGE 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT-EDGE 24IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA386-24
  • Mfr. Model # 386-24
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Nickel Plate
  • Graduations -
  • Includes -
  • Length (mm) 600
  • Item Straight Edge
  • Width (mm) 39.7
  • Width (In.) 1-9/16
  • Length (In.) 24
  • Construction Steel with Beveled Edge
  • Hook Type -
  • Markings -
  • Graduation Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list