Skip Content
Discontinued with Replacement
STRAIGHT DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAIGHT DIE GRINDER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRF8
  • Mfr. Model # 3CRF8
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs
Suggested Replacement Product
AIR DIE GRINDER 22 000 RPM

Price: NA

Product Details

Pneumatic Die Grinder, Gen. Duty, Free Spd. (RPM) 22, 000, 0.50 HP, Rear Exhaust, 3.0 Avg. CFM at 15 Sec. Run Tm., 29.0 CFM at Full Ld., 1/4 In. Collet, Req. Press. (PSI) 90, Air Inlet NPT (In.) 1/4, Min. Hose Sz. (In.) 3/8, Ball Bearing Type, Locking Fla

Technical Specs

  • HP 0.5
  • Bearing Type Ball
  • Includes (2) Collet Wrenches
  • Item Air Die Grinder
  • Duty General
  • Exhaust Rear
  • Throttle Lever
  • Overall Length 7"
  • Handle Material Composite
  • Variable Speed Yes
  • CFM @ Full Load 29.0
  • Free Speed 22,000 RPM
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Required Pressure 90 PSI
  • Grinder Type Straight
  • Average CFM @ 15 Second Run Time 3.00

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list