Skip Content
Discontinued with Replacement
STRAIGHT DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRAIGHT DIE GRINDER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRF7
  • Mfr. Model # 3CRF7
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs
Suggested Replacement Product
AIR DIE GRINDER 22 000 RPM

Your Price: NA

Product Details

Pneumatic Die Grinder, Gen. Duty, Free Spd. (RPM) 22, 000, 0.50 HP, Rear Exhaust, 3.5 Avg. CFM at 15 Sec. Run Tm., 27.0 CFM at Full Ld., 1/4 In. Collet, Req. Press. (PSI) 90, Air Inlet NPT (In.) 1/4, Min. Hose Sz. (In.) 3/8, Ball Bearing Type, Locking Fla

Technical Specs

  • Bearing Type Ball
  • Item Air Die Grinder
  • HP 0.5
  • Includes (2) Collet Wrenches
  • Exhaust Rear
  • Duty General
  • Overall Length 6-1/2"
  • Throttle Lever
  • CFM @ Full Load 27.0
  • Handle Material Aluminum
  • Variable Speed Yes
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Free Speed 22,000 RPM
  • Min. Hose Size 3/8"
  • Grinder Type Straight
  • Average CFM @ 15 Second Run Time 3.50

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list