STRAIGHT DIE GRINDER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT DIE GRINDER KIT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG307BK
  • Mfr. Model # 307BK
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 6.00
  • Bearing Type Ball
  • HP 0.3
  • Includes Tool, (2) Wrenches, 6 mm Collet, (10) Abrasive Stones, Plastic Case and Manuals
  • Duty Standard
  • Overall Length 5-7/8"
  • Item Air Die Grinder Kit
  • Collet 1/4"
  • Handle Material Aluminium
  • Throttle Lever
  • Exhaust Front
  • CFM @ Full Load 24.0
  • Variable Speed No
  • Free Speed 28,000 RPM
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Grinder Type Straight
  • Characteristics Light Weight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list