Skip Content
STRAIGHT DIE GRINDER, 0.4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT DIE GRINDER, 0.4 HP

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG5108MAX
  • Mfr. Model # 5108MAX
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 2754
  • Shipping Weight 2.7 lbs

Product Details

Super-duty composite straight die grinder featuring a powerful 0.4 HP air motor, 25,000 RPM.

Technical Specs

  • HP 0.4
  • Bearing Type Ball
  • Includes Tool, (3) Wrenches, 6 mm Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
  • Item Air Die Grinder
  • Duty Industrial
  • Overall Length 6-9/16"
  • Throttle Lever
  • Exhaust Rear
  • CFM @ Full Load 25.0
  • Handle Material Composite
  • Free Speed 25,000 RPM
  • Collet 1/4"
  • Variable Speed No
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Grinder Type Straight
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 6.00
  • Characteristics Light Weight, Durable, Ergonomic Composite

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list