Skip Content
STRAIGHT CPLING NOM PIPE SZ 1 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT CPLING NOM PIPE SZ 1 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4NXT3
  • Mfr. Model # 4NXT3
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1988
  • Shipping Weight 1.35 lbs

Product Details

Tensile strength of more than 50,000 lb. Manufactured per international standards for durability and corrosion resistance. Features quality set screws with anti-rust coating. Fittings build with no welding required: pipe cutters and a standard hex tool are usually the only tools needed.

Technical Specs

  • Item Fits 1-1/4" Pipe
  • Dia. 1.66"
  • Material Cast Iron
  • Resists Corrosion
  • Type Straight Coupling
  • Standards A153, A536-84
  • Material Tensile Strength (Lb.) Over 50,000
  • Nominal Pipe Size (In.) 1-1/4
  • Setscrew Case-Hardened

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list