Skip Content
STRAIGHT COUPLING, 3/8 IN,303 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAIGHT COUPLING, 3/8 IN,303 SS

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HFK6
  • Mfr. Model # 4HFK6
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Straight Coupling
  • Hex Size -
  • Temp. Range 0 To 750 F
  • Standards ASTM A581 And A582, NSF and FDA
  • Tube Size 3/8"
  • Colour Silver
  • Max. Pressure 275 psi @ 72 Degrees F
  • Barb Size 3/8"
  • Specific Fitting Shape Coupling
  • Fitting Connection Type Barbed
  • Basic Fitting Shape Coupling
  • Tube Fitting Material 303 Stainless Steel
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list