Skip Content
STRAIGHT COUPLING, 1/2 IN,303 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STRAIGHT COUPLING, 1/2 IN,303 SS

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HFK7
  • Mfr. Model # 4HFK7
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Straight Coupling
  • Temp. Range 0 To 750 F
  • Hex Size -
  • Standards ASTM A581 And A582, NSF and FDA
  • Tube Size 1/2"
  • Colour Silver
  • Barb Size 1/2"
  • Max. Pressure 275 psi @ 72 Degrees F
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Fitting Connection Type Barbed
  • Tube Fitting Material 303 Stainless Steel
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list