STRAIGHT CAM LOCK,KEYED ALIKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT CAM LOCK,KEYED ALIKE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRY3
  • Mfr. Model # 1XRY3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Brass Plated
  • For Door Thickness (In.) 1-1/4
  • Includes 2 Keys
  • Item Straight Cam Cabinet Lock
  • Key Type Alike
  • Key Number CH751
  • Mounting Hole Dia. (In.) 3/4
  • Max. Latching Distance (In.) 1-1/4
  • Opens With Key
  • Lock Style Drawer
  • Number of Keys 2
  • Lock Type Dead Bolt
  • Drawer and Cabinet Lock Mounting Style Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list