Skip Content
STRAIGHT ADAPTER,PUSH IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT ADAPTER,PUSH IN,PK 10

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRF1
  • Mfr. Model # 1LRF1
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Straight Adapter
  • Temp. Range 32 to 140 Degrees F
  • Tube Size 6mm
  • Specific Fitting Shape Straight
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Fitting Connection Type Tube x MNPT
  • Tube Fitting Material Polybutylene
  • Colour White
  • Special Features With Internal Hex
  • Max. Pressure 150 PSI
  • Pipe Size - Pipe Fitting M5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list