STRAIGHT ADAPTER,EXT. HEX,MNPTXTUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT ADAPTER,EXT. HEX,MNPTXTUBE

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRP4
  • Mfr. Model # 1LRP4
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Straight Adapter
  • Temp. Range 32 to 140 Degrees F
  • Hex Size 0.440"
  • Tube Size 1/4"
  • Specific Fitting Shape Straight
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Adapter
  • Tube Fitting Material Polybutylene
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1/4"
  • Colour White
  • Special Features With External Hex
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list