STR WHEEL COVERS CAUT 20 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STR WHEEL COVERS CAUT 20 DIA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD821
  • Mfr. Model # KDD821
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Yellow/Black
  • Item Steering Wheel Message Cover
  • For Use With Standard Steering Wheels
  • Length (In.) 20
  • Material Reinforced Vinyl
  • Wheel Dia. (In.) 20
  • Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket
  • Package Quantity 1
  • Type This Vehicle is Being Serviced Do Not Attempt to Drive
  • Width (In.) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list