Skip Content
STR THD SWIVEL CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR THD SWIVEL CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE16F65OL-S
  • Mfr. Model # 16F65OL-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Length 2.66"
  • Material of Construction Zinc Plated Steel
  • Item Straight Thread Swivel Connector
  • Pressure (PSI) 6000
  • Temp. Range -30 - 250 Degrees F
  • Connection Female ORFS x SAE-ORB Male
  • Tube Size 1"
  • Standards SAE J1453
  • Thread Size 1-5/16-12
  • Sub-Category Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list