STR THD REDUCER/EXPANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STR THD REDUCER/EXPANDER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6-3/8F5OG-S
  • Mfr. Model # 6-3/8F5OG-S
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Temp. Range -65 - 500 Degrees F
  • Item Conversion Adapter
  • Hex Size 7/8"
  • Standards SAE J1926, ISO 11926-1
  • Max. Pressure 6,000 PSI
  • Pipe Fitting Material Carbon Steel with Zinc Plating
  • Specific Fitting Shape Conversion Adapter
  • Fitting Length 1.28"
  • Fitting Connection Type SAE-ORB x FNPT
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 9/16"-18 x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list