Skip Content
STR GRAB BAR,TEXTURED,42 IN L,1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR GRAB BAR,TEXTURED,42 IN L,1-1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4WMP1
  • Mfr. Model # 4WMP1
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Dia. 1-1/4"
  • Includes Mounting Screws
  • Finish Satin With Textured Finish
  • Item Straight Grab Bar
  • Material Stainless Steel
  • Type Wall Mount
  • Weight Capacity 250 lb.
  • Mounting Screws Stainless Steel
  • Standards ADA Compliant
  • Height 2-3/4"
  • Length 42"
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list