STR GRAB BAR,TEXTURED,24 IN L,1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STR GRAB BAR,TEXTURED,24 IN L,1-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4WMP6
  • Mfr. Model # 4WMP6
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Dia. 1 1/2"
  • Finish Satin With Textured Finish
  • Includes Mounting Screws
  • Item Straight Grab Bar
  • Material Stainless Steel
  • Type Wall Mount
  • Weight Capacity 250 lb.
  • Mounting Screws Stainless Steel
  • Standards ADA Compliant
  • Height 2-3/4"
  • Length 24"
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list