Skip Content
STR GRAB BAR,SATIN,48 IN L,1-1/4 DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR GRAB BAR,SATIN,48 IN L,1-1/4 DI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4WMN1
  • Mfr. Model # 4WMN1
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.27 lbs

Technical Specs

  • Dia. 1-1/4"
  • Item Straight Grab Bar
  • Finish Satin
  • Includes Mounting Screws
  • Material Stainless Steel
  • Mounting Screws Stainless Steel
  • Type Wall Mount
  • Weight Capacity 250 lb.
  • Standards ADA Compliant
  • Height 2-3/4"
  • Length 48"
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list