Skip Content
STR GRAB BAR,SATIN,16IN L,1-1/4 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR GRAB BAR,SATIN,16IN L,1-1/4 DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4WML5
  • Mfr. Model # 4WML5
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Dia. 1-1/4"
  • Finish Satin
  • Item Straight Grab Bar
  • Includes Mounting Screws
  • Material Stainless Steel
  • Mounting Screws Stainless Steel
  • Type Wall Mount
  • Weight Capacity 250 lb.
  • Standards ADA Compliant
  • Length 16"
  • Height 2-3/4"
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list