Skip Content
STR BLK STRG RCK 96WX48DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR BLK STRG RCK 96WX48DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU964896WS
  • Mfr. Model # BU964896WS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 303.0 lbs

Technical Specs

  • Depth 48"
  • Colour Medium Gray
  • For Use With Bulk Storage Rack
  • Finish Powder Coated
  • Height 96"
  • Material Steel
  • Number of Shelves 3
  • Load Capacity 2,150 lbs.
  • Capacity per Shelf 2,150 lbs.
  • Width 96"
  • Beam Capacity 2,150 lbs.
  • Adjustable Increments 2"
  • Decking Material Wire
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list