Skip Content
STR BLK STRG RCK 96WX24DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR BLK STRG RCK 96WX24DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU962472WS
  • Mfr. Model # BU962472WS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 206.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • For Use With Bulk Storage Rack
  • Depth 24"
  • Height 72"
  • Number of Shelves 3
  • Material Steel
  • Width 96"
  • Capacity per Shelf 2,150 lbs.
  • Load Capacity 2,150 lbs.
  • Adjustable Increments 2"
  • Beam Capacity 2,150 lbs.
  • Decking Material Wire
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list