Skip Content
STR BLK STRG RCK 72WX48DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR BLK STRG RCK 72WX48DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU724872WS
  • Mfr. Model # BU724872WS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 235.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 48"
  • Finish Powder Coated
  • Height 72"
  • Material Steel
  • For Use With Bulk Storage Rack
  • Number of Shelves 3
  • Width 72"
  • Load Capacity 2,750 lbs.
  • Capacity per Shelf 2,750 lbs.
  • Adjustable Increments 2"
  • Beam Capacity 2,750 lbs.
  • Decking Material Wire
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list