Skip Content
STR BLK STRG RCK 72WX36DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR BLK STRG RCK 72WX36DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU723696PS
  • Mfr. Model # BU723696PS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 276.0 lbs

Technical Specs

  • Depth 36"
  • Finish Powder Coated
  • Colour Medium Gray
  • Height 96"
  • For Use With Bulk Storage Rack
  • Material Steel
  • Number of Shelves 3
  • Load Capacity 2,750 lbs.
  • Capacity per Shelf 2,750 lbs.
  • Width 72"
  • Adjustable Increments 2"
  • Beam Capacity 2,750 lbs.
  • Decking Material Particle Board
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list