Skip Content
STR BLK STRG RCK 72WX36DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR BLK STRG RCK 72WX36DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU723672WS
  • Mfr. Model # BU723672WS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.0 lbs

Technical Specs

  • Finish Powder Coated
  • For Use With Bulk Storage Rack
  • Depth 36"
  • Colour Medium Gray
  • Height 72"
  • Material Steel
  • Width 72"
  • Number of Shelves 3
  • Load Capacity 2,750 lbs.
  • Capacity per Shelf 2,750 lbs.
  • Beam Capacity 2,750 lbs.
  • Adjustable Increments 2"
  • Decking Material Wire
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list