STR BLK STRG RCK 72WX24DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STR BLK STRG RCK 72WX24DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU722472CS
  • Mfr. Model # BU722472CS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Height 72"
  • Depth 24"
  • For Use With Bulk Storage Rack
  • Material Steel
  • Number of Shelves 4
  • Load Capacity 2,750 lbs.
  • Width 72"
  • Adjustable Increments 2"
  • Capacity per Shelf 2,750 lbs.
  • Beam Capacity 2,750 lbs.
  • Decking Material Corrugated Steel
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list