Skip Content
STR BLK STRG RCK 48WX48DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR BLK STRG RCK 48WX48DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU484872WS
  • Mfr. Model # BU484872WS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 48"
  • Finish Powder Coated
  • For Use With Bulk Storage Rack
  • Material Steel
  • Height 72"
  • Number of Shelves 3
  • Width 48"
  • Load Capacity 4,150 lbs.
  • Adjustable Increments 2"
  • Capacity per Shelf 4,150 lbs.
  • Beam Capacity 4,150 lbs.
  • Decking Material Wire
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list