STR BLK STRG RCK 48WX48DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STR BLK STRG RCK 48WX48DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU484872CS
  • Mfr. Model # BU484872CS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 193.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 48"
  • For Use With Bulk Storage Rack
  • Material Steel
  • Height 72"
  • Number of Shelves 4
  • Width 48"
  • Capacity per Shelf 4,150 lbs.
  • Load Capacity 4,150 lbs.
  • Adjustable Increments 2"
  • Beam Capacity 4,150 lbs.
  • Decking Material Particle Board
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list