STR BLK STRG RCK 48WX36DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STR BLK STRG RCK 48WX36DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU483696WS
  • Mfr. Model # BU483696WS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Finish Powder Coated
  • For Use With Bulk Storage Rack
  • Width 48"
  • Material Steel
  • Number of Shelves 4
  • Load Capacity 4,150 lbs.
  • Capacity per Shelf 4,150 lbs.
  • Height 96"
  • Adjustable Increments 2"
  • Beam Capacity 4,150 lbs.
  • Decking Material Steel Wire
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list