Skip Content
STR BLK STRG RCK 48WX36DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR BLK STRG RCK 48WX36DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU483696CS
  • Mfr. Model # BU483696CS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 179.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 36"
  • For Use With Bulk Storage Rack
  • Number of Shelves 3
  • Material Steel
  • Width 48"
  • Height 96"
  • Load Capacity 4,150 lbs.
  • Capacity per Shelf 4,150 lbs.
  • Adjustable Increments 2"
  • Beam Capacity 4,150 lbs.
  • Decking Material Corrugated Steel
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list