Skip Content
STR BLK STRG RCK 48WX24DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR BLK STRG RCK 48WX24DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU482496WS
  • Mfr. Model # BU482496WS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Colour Medium Gray
  • For Use With Bulk Storage Rack
  • Finish Powder Coated
  • Height 96"
  • Number of Shelves 3
  • Material Steel
  • Depth 24"
  • Width 48"
  • Load Capacity 4,150 lbs.
  • Capacity per Shelf 4,150 lbs.
  • Adjustable Increments 2"
  • Beam Capacity 4,150 lbs.
  • Decking Material Wire
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list