STR BLK STRG RCK 48WX24DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STR BLK STRG RCK 48WX24DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU482472WS
  • Mfr. Model # BU482472WS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Powder Coated
  • For Use With Bulk Storage Rack
  • Height 72"
  • Material Steel
  • Load Capacity 4,150 lbs.
  • Width 48"
  • Number of Shelves 4
  • Capacity per Shelf 4,150 lbs.
  • Beam Capacity 4,150 lbs.
  • Adjustable Increments 2"
  • Decking Material Steel Wire
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list