Skip Content
STR BLK STRG RCK 48WX24DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STR BLK STRG RCK 48WX24DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU482472PS
  • Mfr. Model # BU482472PS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Powder Coated
  • For Use With Bulk Storage Rack
  • Height 72"
  • Material Steel
  • Load Capacity 4,150 lbs.
  • Width 48"
  • Number of Shelves 3
  • Capacity per Shelf 4,150 lbs.
  • Adjustable Increments 2"
  • Beam Capacity 4,150 lbs.
  • Decking Material Particle Board
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list