STPL 5035 7/32CN 3/4 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STPL 5035 7/32CN 3/4 GAL

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBSX50353/4G
  • Mfr. Model # SX50353/4G
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Finish Coated
  • For Use With Mfr. No. S32SX, S32SX-BHF-2, T40SX-CT, SB-150SX, SB150SX-HD, SB-2IN1, SX150K1
  • Item Staples
  • Length 3/4"
  • Head Style Narrow Crown
  • Gauge 18 ga.
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
  • Crown 7/32"
  • Collation Type Adhesive
  • Collation Configuration Stick
  • Pneumatic Fastener Type Staples

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list