STPL 16GA S4.1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STPL 16GA S4.1 GAL

BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STB16S4-25GAL
  • Mfr. Model # 16S4-25GAL
  • UNSPSC # 44122107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.1 lbs

Technical Specs

  • Item Collated Staple
  • Material Steel
  • Gauge 16
  • Finish Coated
  • For Use With 650S4
  • Head Style Crown
  • Point Type Chisel
  • Collation Type Adhesive
  • Stick Quantity 75
  • Shank Smooth
  • Length 1"
  • Shank Dia. 0.062"
  • Crown 1/2"
  • Pneumatic Fastener Type Staples
  • Collation Configuration Stick

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list