Skip Content
STORGE 7DRW 52IN MAINTPRO CHST BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STORGE 7DRW 52IN MAINTPRO CHST BLU

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY5207MPBL
  • Mfr. Model # 5207MPBL
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • Colour Blue
  • Depth 20"
  • Finish Gloss
  • For Use With 52" Wide Roller Cabinets
  • Height 21-1/2"
  • Material Steel
  • Gauge 16 to 18
  • Width 52"
  • Handle Design Tubular
  • Locking System Tubular
  • Drawer Slides Ball Bearing
  • Number of Drawers 7
  • Storage Capacity 14,813 cu. in.
  • Drawer Capacity 120 lbs.
  • Number of Handles 2
  • Features 10" Center Wheel Axle Adds Strength and Stability, Coated MDF Work Surface
  • Item Drawer Top Chest
  • Includes Heavy Duty Non-Slip Drawer Liners and Full-Width Aluminium Drawer Pulls, Large 6" x 2" Roller Bearing Heavy Duty Casters
  • Series K2000 Maintenance Pro(TM)
  • Configuration 35" W Left Bank: (2) 18-1/2" D x 2" H, (1) 18-1/2" D x 4" H, 9-3/4" W Right Bank: (2) 18-1/2" D x 2" H, (1) 18-1/2" D x 4", 47-1/2" W Bottom Drawer: 18-1/2" D x 6" H
  • Load Rating 840 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list