Skip Content
STORGE 7DRW 42IN MAINTPRO CHST YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STORGE 7DRW 42IN MAINTPRO CHST YLW

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY4202MPYW
  • Mfr. Model # 4202MPYW
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 20"
  • Finish Paint
  • Gauge 16 to 18
  • For Use With 41-1/4" Wide Roller Cabinets
  • Height 21-1/2"
  • Material Steel
  • Width 41-1/4"
  • Load Rating 900 lbs. (Each Caster)
  • Number of Drawers 12
  • Locking System Tubular Key Lock
  • Drawer Slides Ball Bearing
  • Storage Capacity 11,617 cu. in.
  • Drawer Capacity 120 lb.
  • Configuration 41-1/4" W Top Till: 19-3/4" D x 4-3/4" H, 25" W Left Bank: (2) 18-1/2" D x 2" H, (1) 18-1/2" D x 4" H, 9-3/4" W Right Bank: (2) 18-1/2" D x 2" H, (1) 18-1/2" D x 4" H, 37-1/4" W Bottom Drawer: 18-1/2" D x 5" H
  • Features Full Width Aluminium Drawer Pulls, Gas Lift Lid
  • Includes Drawer Liners, (2) Keys
  • Item Top Chest
  • Series Maintenance Pro(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list