Skip Content
STORGE 12DRW 42IN MAINTPRO RC YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STORGE 12DRW 42IN MAINTPRO RC YLW

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY4200MPYW
  • Mfr. Model # 4200MPYW
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 20"
  • For Use With Mfr. No. 4202MP
  • Finish Smooth
  • Gauge Body: 16, Drawers: 20
  • Height 42"
  • Material Steel
  • Width 41-1/4"
  • Load Rating 3600 lbs.
  • Number of Drawers 8
  • Handles Tubular Steel Side
  • Caster Type Ball Bearing
  • Locking System Tubular Lock
  • Drawer Slides Ball Bearing
  • Storage Capacity 16,686 cu. in.
  • Caster Size 6" x 2"
  • Drawer Capacity 120 lb.
  • Caster Wheel Material Phenolic
  • Work Surface Material Coated MDF
  • Features Smooth Operating Drawer Slides, Rugged 6" x 2" Roller Bearing Casters With 900 Lb. Capacity/Caster, Heavy Duty, Nonslip Drawer Liners, Full-Width, Extruded Aluminium Drawer Pulls, 42" x 20" Work Surface
  • Configuration Center Bank: (1) 37-1/4"W x 18-1/2"D x 5"H, Left Bank: (2) 23"W x 18-1/2"D x 2"H, (3) 23"W x 18-1/2"D x 4"H, (1) 23"W x 18-1/2"D x 6"H, Right Bank: (2) 9-3/4"W x 18-1/2"D x 2"H, (2) 9-3/4"W x 18-1/2"D x 4"H, (1) 9-3/4"W x 18-1/2"D x 10"H
  • Item Combination Tool Chest/Cabinet
  • Includes Full Width Drawer Pulls, Drawer Liners
  • Series Maintenance Pro(TM)
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list