Skip Content
STORAGE TOTE,POLYPROPYLENE,32 GAL,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE TOTE,POLYPROPYLENE,32 GAL,C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13N890
  • Mfr. Model # 13N890
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Includes Lid
  • Item Storage Tote
  • Colour Metallic Charcoal
  • Outside Height 17-3/4"
  • Outside Width 20"
  • Material Polypropylene
  • Outside Length 31-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list