STORAGE TANK,VERTICAL OPEN TOP, 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STORAGE TANK,VERTICAL OPEN TOP, 30

SNYDER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZRD5
  • Mfr. Model # 2ZRD5
  • UNSPSC # 24111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.1 lbs

Technical Specs

  • Connection (In.) -
  • Dia. (In.) 22
  • Features Molded-in Gallon/Liter Indicators
  • Fitting Type -
  • Height (In.) 31
  • Includes Lid Cover
  • Length (In.) -
  • Item Storage Tank
  • Max. Temp. (F) 130
  • Max. Working Pressure (PSI) -
  • Tank (Gal.) 30
  • Type Open Top
  • Wall Thickness (In.) 3/16
  • Tank Style Vertical
  • Width (In.) -
  • Agency Compliance NSF and FDA
  • Construction Material High Density Linear Polyethylene
  • Tank (L) 114
  • Graduations (Gal.) 5
  • Fill Opening Dia. (In.) -
  • Graduations (L.) 19
  • Tank Bottom Dia. (In.) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list