Skip Content
STORAGE TANK,HORIZONTAL,CLOSED TOP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE TANK,HORIZONTAL,CLOSED TOP,

SNYDER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZRF4
  • Mfr. Model # 2ZRF4
  • UNSPSC # 24111803
  • CATALOGUE PAGE # 1862
  • Shipping Weight 14.0 lbs

Technical Specs

  • Dia. (In.) 18
  • Features Molded-in Gallon/Liter Indicators
  • Max. Temp. (F) 130
  • Height (In.) 16
  • Length (In.) 36
  • Item Storage Tank
  • Max. Working Pressure (PSI) Atmospheric
  • Type Closed Top
  • Tank (Gal.) 25
  • Wall Thickness (In.) 1/4
  • Tank Style Saddle Tank
  • Agency Compliance NSF and FDA
  • Construction Material High Density Linear Polyethylene
  • Tank (L) 95
  • Fill Opening Dia. (In.) 6
  • Graduations (L.) 4
  • Graduations (Gal.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list