STORAGE SYSTEM 4X65 ADVANCED FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STORAGE SYSTEM 4X65 ADVANCED FL

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE8A0400
  • Mfr. Model # 8A0400
  • UNSPSC # 24112110
  • CATALOGUE PAGE # 2888
  • Shipping Weight 1830.0 lbs

Technical Specs

  • Depth 61"
  • Height 88"
  • Includes Base
  • Width 46"
  • Number of Pumps 4
  • Tank Capacity 65 gal.
  • Frame Material Steel
  • Frame Finish Powder Coat
  • Standards UL
  • Tank Material Aluminized Steel
  • Tap Type Pressurized
  • Number of Tanks 4
  • Tank Color Red, Yellow, Blue, Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list