Skip Content
STORAGE SHED,SLOPE ROOF,6FT X 8FT,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE SHED,SLOPE ROOF,6FT X 8FT,B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X104
  • Mfr. Model # 13X104
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2123
  • Shipping Weight 148.0 lbs

Product Details

Strong, waterproof, corrugated steel sheds can be easily assembled by a single person in just 4 hours. Support 27-lb./sq. ft. and withstand winds of up to 91 km/hr. Include pre-made 1-piece hinged doors with locking latches: 342 cu. ft. slope roof and 653 cu. ft. A-shape roof have 2-piece doors.

Technical Specs

  • Capacity 258 cu. ft.
  • Colour Brown
  • Type Slope Roof
  • Item Outdoor Storage Shed
  • For Use With 13X119
  • Includes Lockable Doors with Latches
  • Doors 1-Pc Hinge
  • Construction Steel
  • Inside Width 100-51/64"
  • Inside Height 74-51/64"
  • Door Opening Height 72-51/64"
  • Door Opening Width 32-45/64"
  • Inside Depth 67-7/64"
  • Assembled/Unassembled Unassembled
  • Overall Depth 6 ft. 2-51/64"
  • Overall Width 8 ft. 6-13/32"
  • Overall Height 6 ft. 2-51/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list