Skip Content
STORAGE SHED,SLOPE ROOF,6FT X 5FT,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE SHED,SLOPE ROOF,6FT X 5FT,G

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X102
  • Mfr. Model # 13X102
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2123
  • Shipping Weight 126.0 lbs

Product Details

Strong, waterproof, corrugated steel sheds can be easily assembled by a single person in just 4 hours. Support 27-lb./sq. ft. and withstand winds of up to 91 km/hr. Include pre-made 1-piece hinged doors with locking latches: 342 cu. ft. slope roof and 653 cu. ft. A-shape roof have 2-piece doors.

Technical Specs

  • Capacity 175 cu. ft.
  • Colour Green
  • For Use With 13X118
  • Includes Lockable Doors with Latches
  • Item Outdoor Storage Shed
  • Inside Width 67-7/64"
  • Inside Height 74-51/64"
  • Door Opening Height 72-51/64"
  • Doors 1-Pc Hinge
  • Construction Steel
  • Type Slope Roof
  • Inside Depth 67-7/64"
  • Door Opening Width 32-45/64"
  • Assembled/Unassembled Unassembled
  • Overall Depth 6 ft. 2-51/64"
  • Overall Height 6 ft. 2-51/64"
  • Overall Width 5 ft. 8-45/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list