STORAGE SHED,SLOPE ROOF,6FT X 11FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STORAGE SHED,SLOPE ROOF,6FT X 11FT,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X108
  • Mfr. Model # 13X108
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2123
  • Shipping Weight 190.0 lbs

Product Details

Strong, waterproof, corrugated steel sheds can be easily assembled by a single person in just 4 hours. Support 27-lb./sq. ft. and withstand winds of up to 91 km/hr. Include pre-made 1-piece hinged doors with locking latches: 342 cu. ft. slope roof and 653 cu. ft. A-shape roof have 2-piece doors.

Technical Specs

  • Capacity 342 cu. ft.
  • Colour Green
  • For Use With 13X120
  • Includes Lockable Doors with Latches
  • Item Outdoor Storage Shed
  • Type Slope Roof
  • Inside Width 134-19/64"
  • Construction Steel
  • Doors 2-Pc Hinge
  • Door Opening Height 72-51/64"
  • Inside Height 74-51/64"
  • Door Opening Width 65-13/32"
  • Inside Depth 67-7/64"
  • Assembled/Unassembled Unassembled
  • Overall Width 11 ft. 3-51/64"
  • Overall Height 6 ft. 2-51/64"
  • Overall Depth 6 ft. 2-51/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list