Skip Content
STORAGE SHED,A-ROOF,6FTX11FTX8FT,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE SHED,A-ROOF,6FTX11FTX8FT,GR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X114
  • Mfr. Model # 13X114
  • UNSPSC # 30201703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • Capacity 492 cu. ft.
  • Colour Green
  • For Use With 13X121
  • Includes Lockable Doors With Latches
  • Item Outdoor Storage Shed
  • Type A-Shape Roof
  • Doors 2-Pc Hinge
  • Construction Steel
  • Inside Width 134-19/64"
  • Door Opening Height 69"
  • Inside Height 82-45/64"
  • Door Opening Width 66"
  • Inside Depth 100-51/66"
  • Overall Depth 8 ft. 6-13/32"
  • Overall Height 6 ft. 10-45/64"
  • Overall Width 11 ft. 3-51/64"
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list