Skip Content
STORAGE SHED,A-ROOF,6FTX11FTX8FT,BE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE SHED,A-ROOF,6FTX11FTX8FT,BE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X112
  • Mfr. Model # 13X112
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2123
  • Shipping Weight 198.0 lbs

Product Details

Strong, waterproof, corrugated steel sheds can be easily assembled by a single person in just 4 hours. Support 27-lb./sq. ft. and withstand winds of up to 91 km/hr. Include pre-made 1-piece hinged doors with locking latches: 342 cu. ft. slope roof and 653 cu. ft. A-shape roof have 2-piece doors.

Technical Specs

  • Capacity 492 cu. ft.
  • Colour Beige
  • For Use With 13X121
  • Includes Lockable Doors with Latches
  • Item Outdoor Storage Shed
  • Type A-Shape Roof
  • Construction Steel
  • Doors 2-Pc Hinge
  • Door Opening Height 69"
  • Inside Width 134-19/64"
  • Inside Height 82-45/64"
  • Door Opening Width 66"
  • Assembled/Unassembled Unassembled
  • Inside Depth 100-51/64"
  • Overall Depth 8 ft. 6-13/32"
  • Overall Height 6 ft. 10-45/64"
  • Overall Width 11 ft. 3-51/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list