Skip Content
STORAGE SHED,A-ROOF,6 FT X 8 FT,BEI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE SHED,A-ROOF,6 FT X 8 FT,BEI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X109
  • Mfr. Model # 13X109
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2123
  • Shipping Weight 157.0 lbs

Product Details

Strong, waterproof, corrugated steel sheds can be easily assembled by a single person in just 4 hours. Support 27-lb./sq. ft. and withstand winds of up to 91 km/hr. Include pre-made 1-piece hinged doors with locking latches: 342 cu. ft. slope roof and 653 cu. ft. A-shape roof have 2-piece doors.

Technical Specs

  • Colour Beige
  • For Use With 13X119
  • Capacity 248 cu. ft.
  • Item Outdoor Storage Shed
  • Includes Lockable Doors with Latches
  • Type A-Shape Roof
  • Construction Steel
  • Inside Width 100-51/64"
  • Assembled/Unassembled Unassembled
  • Inside Depth 67-7/64"
  • Door Opening Height 69"
  • Door Opening Width 32-45/64"
  • Doors 1-Pc Hinge
  • Inside Height 82-45/64"
  • Overall Depth 6 ft. 2-51/64"
  • Overall Height 6 ft. 10-45/64"
  • Overall Width 8 ft. 6-13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list