Skip Content
STORAGE LID,HDPE,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE LID,HDPE,ORANGE

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3REF2
  • Mfr. Model # 3REF2
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Capacity -
  • Colour Orange
  • For Use With Mfr. No. 101001, 101002, 101003, 101005, 101010
  • Height (In.) 4.2
  • Material HDPE
  • Outside Dia. (In.) 5.8
  • Type -
  • Item Storage Lid
  • Spout Length (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list