STORAGE CABINET,60X24X84,3 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STORAGE CABINET,60X24X84,3 SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMSSC602484-3S95
  • Mfr. Model # SSC602484-3S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 540.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 14 ga
  • Cabinet Type 14 Gauge Steel Cabinet
  • Colour Gray
  • Door Type Flush Style
  • Material Steel
  • Overall Depth 24"
  • Overall Height 84"
  • Lock Type 3 Point Locking System
  • Overall Width 60"
  • Bin Color Yellow
  • Number of Cabinet Shelves 3
  • Leg Height 6"
  • Cabinet Shelf Capacity 500 lbs.
  • Assembled/Unassembled Assembled
  • Cabinet Shelf W x D 60" x 24"
  • Wall Mounted/Stand Alone Stand Alone
  • Total Number of Shelves 3
  • Total Number of Bins 0
  • Bins per Door 0
  • Number of Door Shelves 0
  • Item Cabinet
  • Includes Hook On Bins
  • Total Number of Drawers 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list